missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Square Frigo Boxes

Product Code. p-8009614
Click to view available options
Capacity (Metric):
25 L
32 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10074510

Brand: Kartell™ 0370500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Store and transport samples with a thermally isolated, non-toxic box. Kartell™ Square Frigo Boxes are completely food safe due to a polyurethane isolating jacket and high impact polystyrene composition.

  • Low temperature containers
  • Made of high impact thermoplastic material
  • Thermally isolated by means of a polyurethane isolating jacket
  • Non-toxic and therefore 100% foodsafe

Specifications

Height (Metric) 350 mm
Length (Metric) 230 mm
Width (Metric) 400 mm
Dimensions (L x W x H) 230 x 400 x 350 mm
Material Polystyrene
Type Frigo Box
Capacity (Metric) 25 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.