missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Disposable Polystyrene Cuvettes
Polystyrene Disposable Cells with 10 mm pathlength. Minimum volume 2.5 mL. Supplied in packs of 100.
Brand: Biochrom 80-2084-11
Code : GX
Additional Details : Weight : 0.23400kg
Description
- Polystyrene Disposable Cuvette
- 10 mm pathlength
- 2.5 mL working volume
- Fits standard spectrophotometer cell holders
- For use with Ultrospec 7000/8000/9000, Ultrospec 2100 Pro, Novaspec III/Plus, GeneQuant 1300/100
- Supplied in packs of 100
Specifications
Non-sterile | |
Single-use | |
Polystyrene | |
10 mm |
Cell | |
1.5 mL | |
100 Pk. |