missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Polystyrene Container for Plant Tissue Culture

Product Code. 13038812
Change view
Click to view available options
Diameter (Metric):
52.5 mm
67 mm
68 mm
Height (Metric):
64 mm
110 mm
111.23 mm
No. per Case:
192
300
320
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 192
Pack of 300
Pack of 320
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Height (Metric) No. per Case Sterility unitSize
13038812 67 mm 64 mm 320 Non-sterile Pack of 320
13088802 52.5 mm 111.23 mm 300 Sterile Pack of 300
13058812 68 mm 110 mm 192 Sterile Pack of 192
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13038812 Supplier Greiner Bio-One Supplier No. 967177

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For aseptic germination of seeds or spores.

  • Maximum light transmission, rapid, successful growth
  • Used as transport containers
  • TRUSTED_SUSTAINABILITY

Specifications

Description Base for plant tissue container (accessory)
Bottom Shape Flat
Capacity (Metric) 190 mL
Color Clear
Material Polystyrene
Shape Round
Sterility Non-sterile
Type Culture Container
Volume (Metric) Working 150 mL
For Use With (Application) Plant tissue culture
No. per Case 320
Height (Metric) 64 mm
Diameter (Metric) 67 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.