missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLSTAR TC treated Cell Culture Dish with vents
GREENER_CHOICE

Product Code. 10283041
Change view
Click to view available options
Volume (Metric) Working:
16 to 17 mL
25 to 27 mL
3 mL
6 to 7 mL
Unit Size:
Pack of 120
Pack of 360
Pack of 600
Pack of 740
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Working unitSize
10283041 3 mL Pack of 740
10664331 6 to 7 mL Pack of 600
10799711 25 to 27 mL Pack of 120
10568862 16 to 17 mL Pack of 360
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10283041 Supplier Greiner Bio-One Supplier No. 627160
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides uniform gas exchange and reduced condensation.

  • High-quality virgin polystyrene construction
  • Nonpyrogenic
  • Free of RNase and DNase
  • Stackable
  • Uniform gas exchange and reduced condensation

Applications

  • For optimal cell attachm
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 10 mL
Color Clear
Culture Area 8.7 sq. cm
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Physical Surface Treatment
Type Cell Culture Dish
Volume (Metric) Working 3 mL
Includes Lid
No. per Case 740
No. per Pack 10
Height (Metric) 10 mm
Diameter (Metric) 35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.