missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polystyrene 96-well Half Area Microplates

Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Traceable to production through a defined LOT number system
- μClear™ bottom
Specifications
Specifications
| Certifications/Compliance | DIN ISO 9001 |
| Certified | Yes |
| Format | Half-Area |
| Array | 8 x 12 |
| Binding Type | Medium Binding |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 96 |
| Dnase Free | Yes |
| No. per Pack | 40 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?