missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One μClear™ 384-well, Cell Culture-Treated, Flat-Bottom Microplate

Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic, non-cytotoxic
- Compatible with automated systems
- Stackable
- Alphanumeric well coding μClear™ bottom
- Well profile: F-bottom (flat bottom)
- Growth area per well: 10 mm²
- Working volume per well: 15 μl - 110 μl
- Available with lid that enables gas exchange with the lowest possible evaporation
- Sterile
Specifications
Specifications
| Barcode | Alphanumeric |
| Format | Standard |
| Lid | With Lid |
| Array | 16 x 24 |
| Packaging | 20/Pk., 120/Cs. |
| Color | Black, Clear Bottom |
| Material | Polystyrene |
| No. of Wells | 384 |
| Sterility | Sterile |
| Surface Treatment | Cell Culture |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?