missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polysorbate 20, Multi-Compendial, N.F., J.T. Baker™
14406.75 GBP valid until 2024-12-31
Use promo code "23268" to get your promotional price.
Use promo code "23268" to get your promotional price.
Click to view available options
Quantity:
20 mL
200 mL
1 L
4 L
19 L
Packaging:
Narrow Mouth Amber Glass Bottle
Steel Drum
Specifications
Quantity | 19 L |
Flash Point | 148.00°C |
IUPAC Name | 2-[2-[3,4-bis(2-hydroxyethoxy)oxolan-2-yl]-2-(2-hydroxyethoxy)ethoxy]ethyl dodecanoate |
Grade | Multi-Compendial/NF |
Packaging | Steel Drum |
Specific Gravity | 1L = 1.11kg |
Chemical Name or Material | Polysorbate 20 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'