missing translation for 'onlineSavingsMsg'
Learn More

Polysafe Heat & Water Resistant Gloves

Product Code. 12322239
Encompass
Change view
Click to view available options
Length (Metric):
350 mm
Unit Size:
1 pair
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
12322239 350 mm 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12322239 Supplier Brand Not Defined Supplier No. BEN.FTK/NT/35
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polysafe Heat & Water Resistant Gloves, Length: 350 mm, Nitrile, Laboratory/Cleanroom Use: Yes, Latex Free: Yes, Liner Material: Cotton, Powdered: Powder-free, Quantity: 1 Each, Resistant To: Heat, chemicals, Temperature Max: 250 deg.C

Polysafe Heat & Water Resistant Gloves, Length: 350 mm, Nitrile, Laboratory/Cleanroom Use: Yes, Latex Free: Yes, Liner Material: Cotton, Powdered: Powder-free, Quantity: 1 Each, Resistant To: Heat, chemicals, Temperature Max: 250 deg.C

Withstands 100°C for 66 seconds or 250°C for 28 seconds, water resistant, cut resistant and flexible. 350mm length with nitrile and cotton lining for safety and comfort.

Specifications

Laboratory/Cleanroom Use Yes
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Gloves
Temperature (Metric) Max 250°C
Liner Material Cotton
Quantity 1 Each
Resistant To Heat, chemicals
Length (Metric) 350 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.