missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ PP Wide Mouth Erlenmeyer Flask
Description
Erlenmeyer flasks feature a flat bottom, conical body and narrowed neck. These plastic flasks are designed for maximum user convenience, with a wide-mouth opening, screw cap and printed scale. Flasks are constructed of break-resistant, transparent polypropylene and are individually packaged in clearly labeled polyethylene bags.
Wide-mouth top with a screw cap
Wide-mouth top with a screw cap
- Large opening makes adding liquids and powders easy, even without a funnel
GL threads support a strong hold on the screw cap for secure storage - Can also be used with NS stoppers (not included)
- Easy content identification, measurement and monitoring
- To preserve markings, cleaning at no higher than 60°C is recommended
- Break-resistant plastic is far safer than glass
- Displays excellent chemical resistance
- Heat resistant and suitable for use in microwaves ovens
- Light weight, easy to use and recyclable
- Well suited for storage and cultivation of cell cultures
- Easy mixing of solutions by swirling or shaking without risk of spillage
- Reduced solvent loss with boiling liquids and recrystallization
- Suitable for use under a burette during titration
Specifications
Specifications
| Closure Material | Polypropylene |
| Color | Transparent |
| Description | Printed graduations |
| Capacity (Metric) | 100 mL |
| Material | Polypropylene |
| Graduations | 20 mL |
| No. per Pack | 6 |
| Shape | Erlenmeyer |
| Mouth Style | Wide |
| Closure Type | Screw |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?