missing translation for 'onlineSavingsMsg'
Learn More

Kartell SpA Weighing Bottles

Product Code. 10297850
Change view
Click to view available options
Capacity (Metric):
20 mL
23 mL
30 mL
50 mL
190 mL
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10297850 30 mL Pack of 10
10536712 23 mL Pack of 10
10792561 20 mL Pack of 10
10772911 50 mL Pack of 10
10646731 190 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10297850 Supplier Kartell SpA Supplier No. 0034500
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Weighing bottles. Reduce the tare weight correction with these light weight, autoclavable, re-usable translucent bottles

Airtight push on lids included. Highly resistant to acid attack. No internal shoulders to allow use of spatulas. Tops can be squeezed to assist pouring. Remove lid before autoclaving.

Specifications

Capacity (Metric) 30 mL
Capacity (English) 1.01 oz.
Color Clear
Material Polypropylene
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Shape Round
Fit for Purpose Certified Quality
Product Type Weighing Bottle
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.