missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polypropylene Water Bath Rack
Shop All SP Scienceware Products
Click to view available options
Dimensions (L x W x H):
21.3 x 11 x 11.1 cm
21.3 x 11 x 12.7 cm
For Use With (Equipment):
10 to 13 mm Test Tubes
13 to 16 mm Test Tubes
25 to 30 mm Test Tubes
Holds:
15 Test Tubes
50 Test Tubes
72 Test Tubes
Unit Size:
Each
Description
- Durable polypropylene rack that sinks to the bottom of a water bath and remains upright when agitated
- Steam autoclavable at 121°C (250°F)
- Dimensions: 8.375L x 4.312 in.W (213 x 110mm)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Description | Water Bath Tube Rack |
| For Use With (Equipment) | 13 to 16 mm Test Tubes |
| Type | Test Tube Rack |
| Holds | 50 Test Tubes |
| Material | Polypropylene |
| Dimensions (L x W x H) | 21.3 x 11 x 11.1 cm |
| Length (English) | 8.37 in. |
| Length (Metric) | 21.3 cm |
| Width (English) | 4.31 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction