missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polypropylene Water Bath Rack

Product Code. 10303801 Shop All SP Scienceware Products
Click to view available options
Dimensions (L x W x H):
21.3 x 11 x 11.1 cm
21.3 x 11 x 12.7 cm
For Use With (Equipment):
10 to 13 mm Test Tubes
13 to 16 mm Test Tubes
25 to 30 mm Test Tubes
Holds:
15 Test Tubes
50 Test Tubes
72 Test Tubes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10303801

Brand: Bel-Art™ F188670001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Submersible, sinks without adding weight

  • Durable polypropylene rack that sinks to the bottom of a water bath and remains upright when agitated
  • Steam autoclavable at 121°C (250°F)
  • Dimensions: 8.375L x 4.312 in.W (213 x 110mm)

Specifications

Autoclavable Autoclavable
Color White
For Use With (Equipment) 25 to 30 mm Test Tubes
Type Test Tube Rack
Holds 15 Test Tubes
Material Polypropylene
Dimensions (L x W x H) 21.3 x 11 x 12.7 cm
Length (Metric) 21.3 cm
Width (Metric) 11 cm
Height (Metric) 12.7 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.