missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Polypropylene Waste Bags for Labware Disposal

Product Code. 30158485
Click to view available options
Capacity (English):
7.04 gal.
15.84 gal.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30158485

Brand: Heinz Herenz 1131733

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Bags of very strong polypropylene film with a broad seam at the bottom. Autoclavable at 134°C for 20 minutes.

  • Waste bags, extra strong
  • Bags of very strong PP-film with a broad seam at the bottom
  • For the disposal of contaminated labware
  • Autoclavable at 134 °C for 20 minutes (the bag must not be completely closed)
  • Thickness 100 μm

Specifications

Autoclavable Autoclavable
Capacity (English) 7.04 gal.
Capacity (Metric) 32 L
Color Transparent
Disposable Single-use
For Use With (Application) For the Disposal of Contaminated Labware
Material Polypropylene
Sterility Non-sterile
Thickness (Metric) 100 μm
Thickness (English) 0.004 in.
Length (English) 31.5 in.
Length (Metric) 80 cm
Width (English) 23.62 in.
Width (Metric) 60 cm
Product Type Waste Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.