missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Polypropylene Waste Bags for Labware Disposal
Click to view available options
Capacity (English):
7.04 gal.
15.84 gal.
Unit Size:
Each
Description
- Waste bags, extra strong
- Bags of very strong PP-film with a broad seam at the bottom
- For the disposal of contaminated labware
- Autoclavable at 134 °C for 20 minutes (the bag must not be completely closed)
- Thickness 100 μm
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (English) | 15.84 gal. |
| Capacity (Metric) | 72 L |
| Color | Clear |
| Disposable | Single-use |
| For Use With (Application) | For the Disposal of Contaminated Labware |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Thickness (Metric) | 100 μm |
| Thickness (English) | 0.004 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction