missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Volumetric Bulb Pipets

Product Code. p-8004554 Shop All Brand Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Unit Size:
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 11898311

Brand: BRAND™ 30012

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

This highly translucent volumetric bulb pipet made of Polypropylene material has a tolerance of 0.1 ±ml and and overall length of 460 ± 10mm is ideal in research, scientific, and other laboratories.

  • Highly translucent
  • Streak-resistant, blue-printed graduations and inscriptions
  • Exposure to temperatures up to 60°C will not affect tolerances
  • Cleaning at temperatures below 60°C is recommended to preserve graduations and inscriptions
  • Made of Polypropylene material
  • Volume: 50ml
  • Tolerance: 0.1 ±ml
  • Overall length: 460 ± 10mm
  • Volumetric pipets Plastibrand™
TRUSTED_SUSTAINABILITY

Specifications

Calibrated Yes
Material Polypropylene
Graduated Yes
Quantity 6 Pack
Volume (Metric) 10 mL
Type Volumetric Bulb Pipette
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.