missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Polypropylene Universal Test Tube Racks
Click to view available options
Color:
White
Unit Size:
Pack of 20
Description
Special design allows samples to be incubated at same temperature.
- Autoclavable at 121°C
- Large capacity
- Can be used dry or wet in waterbaths
- Does not rot, rust, or deform
- Alphanumerical grid reference on top tier for easy identification
- Color-coded for bath work
Specifications
Specifications
| Product Type | Test Tube Rack |
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Tubes (20 mm) |
| Material | Polypropylene |
| Positions | 40 |
| Stackable | Yes, When Empty |
| For Use With (Application) | It can be used dry, wet, in water baths |
| Quantity | 1 Pack |
| Size | 40 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction