Learn More
Kartell™ Plastilab™ Polypropylene Universal Test Tube Racks
Special design allows samples to be incubated at same temperature.
Brand: Kartell™ 0056404
8.60 GBP valid until 2026-04-30
BEST PRICE on Promo! Use promo code "28507" to get your promotional price.
Description
Special design allows samples to be incubated at same temperature.
- Autoclavable at 121°C
- Large capacity
- Can be used dry or wet in waterbaths
- Does not rot, rust, or deform
- Alphanumerical grid reference on top tier for easy identification
- Color-coded for bath work
Specifications
| Autoclavable | |
| Tubes (13 mm) | |
| 90 | |
| It can be used dry, wet, in water baths | |
| 90 | |
| 13 mm |
| Blue | |
| Polypropylene | |
| Yes, When Empty | |
| 1 Ea. | |
| 246 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.