missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Polypropylene Universal Test Tube Racks

Special design allows samples to be incubated at same temperature.

Brand:  Kartell™ 0056810

Product Code. 10779824

  • £16.65 / Each
Only null left
Estimated Shipment: 27-01-2026
Add to basket
This item is not returnable. View return policy

Description

Description

Special design allows samples to be incubated at same temperature.

  • Autoclavable at 121°C
  • Large capacity
  • Can be used dry or wet in waterbaths
  • Does not rot, rust, or deform
  • Alphanumerical grid reference on top tier for easy identification
  • Color-coded for bath work
Specifications

Specifications

Autoclavable
Tubes (30 mm)
24
It can be used dry, wet, in water baths
300 mm
30 mm
Red
Polypropylene
Yes, When Empty
24
30 mm
30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.