missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Can be used as disposable
- Manufactured from transparent polypropylene
- Autoclavable
- Space-saving: beakers stack in one another
Specifications
Specifications
| Color | Transparent |
| Diameter (Metric) Base | 31 mm |
| Diameter (Metric)Top | 45 mm |
| Capacity (Metric) | 100 mL |
| Material | Polypropylene |
| For Use With (Application) | Specially Formed Spouts Enable Easy Pouring of Liquids |
| Increments | 5 mL |
| Quantity | Each |
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?