missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Union Compression Connector Compression Fittings
missing translation for 'orderingAttributeHoverText'
For Use With:
0.25 in. tubing O.D.
0.375 in. tubing O.D.
0.5 in. tubing O.D.
0.625 in. tubing O.D.
1/4 in. tubing O.D.
3/8 in. tubing O.D.
Shape:
Elbow
Straight
missing translation for 'unitSize'
Pack of 10
Description
- With nut that compresses rigid tubing against fitting body for high-pressure applications
- Withstands higher pressures than barbed fittings
- Forms a secure seal - no leaks, flow restrictions or costly downtime
- Sterilization through ethylene oxide (ETO) only
Spécification
Spécification
| Material | Polypropylene |
| For Use With | 1/4 in. tubing O.D. |
| Min. Operating Temperature (Metric) | 0°C |
| Packaging Quantity | 10 Pack |
| Port Size | 7/32 in. orifice; 1-1/8 x 1-1/8 in. |
| Sterilization Method | Ethylene Oxide |
| Shape | Elbow |
| Maximum Pressure | 220 psi |
| Max. Operating Temperature (Metric) | 100°C |
| Product Type | Compression Fitting |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu