missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Union Compression Connector Compression Fittings
Click to view available options
For Use With:
0.25 in. tubing O.D.
0.375 in. tubing O.D.
0.5 in. tubing O.D.
0.625 in. tubing O.D.
1/4 in. tubing O.D.
3/8 in. tubing O.D.
Shape:
Elbow
Straight
Unit Size:
Pack of 10
Description
- With nut that compresses rigid tubing against fitting body for high-pressure applications
- Withstands higher pressures than barbed fittings
- Forms a secure seal - no leaks, flow restrictions or costly downtime
- Sterilization through ethylene oxide (ETO) only
Specifications
Specifications
| Material | Polypropylene |
| For Use With | 0.625 in. tubing O.D. |
| Min. Operating Temperature (Metric) | 0°C |
| Packaging Quantity | 10 Pack |
| Port Size | 1/2 in. orifice; 1-17/32 x 1-1/16 in. |
| Sterilization Method | Ethylene Oxide |
| Shape | Straight |
| Maximum Pressure | 220 psi |
| Max. Operating Temperature (Metric) | 100°C |
| Product Type | Compression Fitting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction