missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Bulkhead Union Compression Fitting, Polypropylene

Product Code. 11876284
Click to view available options
For Use With:
1/2 in. tubing O.D.
1/4 in. tubing O.D.
3/8 in. tubing O.D.
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11876284

Brand: Masterflex™ 0639040

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Connect rigid tubing systems with these bulkhead compression fittings. Polypropylene Bulkhead Union Compression Fittings form a tight seal and withstand higher pressures than barbed fittings.

Assemble fittings to tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
  • Excellent chemical resistance
  • With plastic grippers
  • Rated to 220 psi maximum at 25 °C
  • Usable from 0 to 100 °C
  • Sterilization: Ethylene Oxide (ETO)

Specifications

Material Polypropylene
For Use With 1/2 in. tubing O.D.
Min. Operating Temperature (Metric) 0°C
Packaging Quantity 10 Pack
Port Size 15/32 in. orifice; 3-7/32 x 15/16 in.
Maximum Pressure 220 psi
Max. Operating Temperature (Metric) 100°C
Product Type Compression Fitting
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.