missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Polypropylene U-shaped 384 Well Twin Tec PCR Microplate
Compatible with automated systems. U-shaped inner well contour for easy identification.
Brand: Eppendorf™ 0030128508
Code : 96
Additional Details : Weight : 0.77400kg
Description
Compatible with automated systems. U-shaped inner well contour for easy identification
- U-shaped inner well contour for easy identification
- Minimal bending of skirts
- Continuous skirt for compatibility with automated systems
- Stackable
- 8 holes in the skirt aid plate positioning and removal from the thermal cycler block e.g., with grippers
- Within SBS footprint recommendations (127.76 ±0.25mm x 85.47 ±0.25mm)
- Suitable for all common 384 well thermocyclers
- 45μL max well volume
Specifications
Includes Barcode | |
16 x 24 | |
Eppendorf | |
Microplate | |
Polypropylene | |
384 | |
Round Bottom (U-well) | |
Automated systems |
Standard | |
25 Pk. | |
Clear | |
Skirted | |
45 μL | |
45 μL | |
25 | |
25/Pk. |