missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Polypropylene Tubing Connector

Product Code. 12482310 Shop All Cytiva Products
Change view
Click to view available options
Packaging Quantity:
1 Each
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity Unit Size
12482310 1 Each Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12482310 Supplier Cytiva Supplier No. 19004701
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Type Tubing Connector
Temperature (Metric) Max 60°C
For Use With (Application) For 1.8 mm Tubing O.D.
Packaging Quantity 1 Each
Material Polypropylene
Pressure 45 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.