missing translation for 'onlineSavingsMsg'
Learn More

Ark Plas Products™ Polypropylene Tubing

Product Code. 11703904
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
11703904 1.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 11703904 Supplier Ark Plas Products™ Supplier No. TFX85TP0
  • ONLINE EXCLUSIVE PRICE
    £36.81
    £6.07 / Pack of 1
    Save £30.74
    83% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Designed for indoor/outdoor applications requiring more rigid tubing. Ark Plas Products™ Polypropylene Tubing is extruded using state of the art in-line process monitoring equipment to ensure the highest quality.

Ark Plas tubing is available in a wide range of chemical and physical characteristics to fit most any application, dependably and economically.
  • Standard tubing is shipped bulk on cardboard spools
  • Manufactured in almost every increment from 1/16 to 3/8 in. I.D.
  • Metric sized tubing is also available from 2.5 to 6.5mm I.D.
  • Colors include Natural, Opaque Black, Blue, Red, Green, Yellow and White; and Transparent Blue, Red, Green and Yellow

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 1.6 mm
Material Polypropylene
Diameter (Metric) Outer 3.2 mm
Overall Length (Metric) 30 m
Thickness (Metric) 1.65 mm
Packaging Quantity 1 Pack
Color Natural
Hardness 80 (Shore A)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.