missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Polypropylene Tubes
GREENER_CHOICE

Product Code. 10460142
Change view
Click to view available options
Capacity (Metric):
1.3 mL
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10460142 1.3 mL Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10460142 Supplier Greiner Bio-One Supplier No. 102261

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from polypropylene for is excellent thermal, chemical and mechanical stability. Greiner Bio One™ Polypropylene Tubes is ideally suited for the storage of chemical and biological samples.

  • 8 tube strip
  • Diameter: 8.5 mm; height: 44 mm
  • Nominal volume: 1.3 ml
  • Working volume: 1 ml
  • Tube chain with attached strip cap
  • Sterile
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Diameter (Metric) 8.5 mm
Capacity (Metric) 1.3 mL
Bottom Shape Round
Material Polypropylene
No. per Case 1000
Sterility Sterile
Height (Metric) 44 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.