missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Culture Tubes with Two-Position Vent Stoppers
GREENER_CHOICE

Product Code. 10287441
Change view
Click to view available options
Capacity (Metric):
5 mL
14 mL
Diameter (Metric):
12 mm
18 mm
Quantity:
1000 Pack
2000 Pack
Unit Size:
Pack of 1000
Pack of 2000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Quantity unitSize
10287441 5 mL 12 mm 2000 Pack Pack of 2000
10574991 14 mL 18 mm 1000 Pack Pack of 1000
10171942 5 mL 12 mm 1000 Pack Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10287441 Supplier Greiner Bio-One Supplier No. 115262
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from polypropylene for excellent thermal, mechanical and chemical resistance. Greiner Bio-One™ Culture Tubes with Two-Position Vent Stoppers are ideal for storage of chemical and biological samples. two-position top allows ventilation and secure fit.

  • Free of detectable DNase, RNase, human DNA
  • Non-Pyrogenic
  • Two-position vent stopper fulfills two functions:
    • Attach lightly for uniform ventilation of the tube contents 
    • Attache firmly, by pressing in the stopper further, for an airtight closure of the tube
  • Graduations and writing area
  • Sterile
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN ISO 10993
Color Natural
Capacity (Metric) 5 mL
Material Polypropylene
Disposable Single-use
Quantity 2000 Pack
Sterility Sterile
Graduated Yes
Diameter (Metric) 12 mm
Closure Type Vent Stopper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.