missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Trays for Staining Trough

Product Code. 12025332 Shop All Brand Products
Change view
Click to view available options
Slide Count:
20
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Slide Count Unit Size
12025332 20 Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12025332 Supplier BRAND™ Supplier No. 474305
  • ONLINE EXCLUSIVE PRICE
    £40.10
    £32.30 / Pack of 2
    Save £7.80
    19% Off
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with staining trough. Tray includes fold-down handle. Close fitting lid prevents evaporation.

  • Polypropylene construction
  • Includes close-fitting lid to prevent evaporation
  • Holds 20 slides
  • Tray includes fold-down handle
  • Dimensions (L x W): 76 x 26mm
TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Rectangular
Color Black, White
Material Polypropylene
Type Staining Trough
Includes Lid, Tray with Fold-Down Handle
Quantity 2 Pack
Slide Count 20
Dimensions (L x W) 76 x 26 mm
Length (Metric) 76 mm
Width (Metric) 26 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.