missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ PVC Tray
Click to view available options
Height (Metric):
85 mm
190 mm
Unit Size:
Each
Description
These molded one-piece trays are made of rigid plastic and are well suited for general purpose storage, transport and organization. They are an economical, all-purpose option for labs and work areas.
- Constructed of rigid polyvinyl chloride (PVC)
- Strong but lightweight plastic
- Biologically and chemically resistant (e.g. acids, salts, bases, fats, and alcohols)
- Rounded corners and edges for comfortable handling
- One-piece, molded dishes with no seams is easy to clean
Specifications
Spezifikation
| Dimensions (L x W) | 550 x 430 mm |
| Color | White |
| Height (Metric) | 190 mm |
| Length (Metric) | 540 mm |
| Material | PVC |
| Type | Dish |
| Width (Metric) | 420 mm |
| No. per Pack | 1/Pk. |
| Shape | Rectangular |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur