missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ PVC Tray

Product Code. 10498422
Click to view available options
Height (Metric):
85 mm
190 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10498422

Brand: VITLAB™ 80288

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Store, carry and organize a variety of lab and office supplies. VITLAB™ PVC Trays are constructed of white PVC for a durable and economical storage option. These molded plastic dishes have rounded edges and are easy to clean. Available in several sizes.

These molded one-piece trays are made of rigid plastic and are well suited for general purpose storage, transport and organization. They are an economical, all-purpose option for labs and work areas.

  • Constructed of rigid polyvinyl chloride (PVC)
    • Strong but lightweight plastic
    • Biologically and chemically resistant (e.g. acids, salts, bases, fats, and alcohols)
  • Rounded corners and edges for comfortable handling
  • One-piece, molded dishes with no seams is easy to clean

Specifications

Dimensions (L x W) 550 x 430 mm
Color White
Height (Metric) 190 mm
Length (Metric) 540 mm
Material PVC
Type Dish
Width (Metric) 420 mm
No. per Pack 1/Pk.
Shape Rectangular
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.