missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Polypropylene Transport Tubes

Product Code. 31922850 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31922850 10 mL Pack of 1000
31923450 5 mL Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 31922850 Supplier Globe Scientific Supplier No. 6102
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Designed for safe storage and transport of biological materials

  • Polypropylene allows unobstructed viewing of sample
  • Shatter-proof and may be exposed to freezing temperatures
  • Feature leak-resistant polyethylene screw caps that can be removed or sealed in single turn
  • Tube is self-standing with conical bottom and with molded graduations

Specifications

Closure Color White
Autoclavable Autoclavable
Capacity (Metric) 10 mL
Bottom Shape Conical
Material Polypropylene
Includes White screw cap
Quantity 1000/Cs.
Graduated Yes
Closure Material Polyethylene
Height (Metric) 92 mm
Closure Type Screw Cap
Diameter (Metric) 16 mm
Product Type Transport Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.