missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Thread Adapter

Product Code. 10104674
Click to view available options
Thread Size:
External: 2 in. BSP, External 61 mm
External: 2 in. Coarse Tri-Sure - 64 mm (BSI)
External: 64 mm (BSI), Internal: DIN 51
External: 64 mm (BSI), Internal: DIN 60
External: 64 mm (BSI), Internal: DIN 61
External: 64 mm (BSI), Internal: DIN 71
External: Mauser, Internal: 2 in. BSP
External: Tri-Sure, Internal: 2 in. BSP
External: Tri-Sure, Internal: Mauser
External: US Drum Thread, Internal: 2 in. BSP
Internal: 51 mm, 2 in. BSP
Internal: 71 mm, 2 in. BSP
Internal: DIN 61 - 2 in. BSP
Color:
Black
Blue
Blue, Brown
Brown
Green
Orange
Red
Silver
Yellow
Yellow, Blue
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10104674

Brand: Buerkle™ 06001011

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Polypropylene Thread Adapter facilitates the secure connection of pumps and discharge cocks to a variety of containers.

  • Constructed of polypropylene
  • Interchange the connections to different adapters
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
For Use With Pumps
Thread Size External: Tri-Sure, Internal: Mauser
Color Red
Product Type Thread Adapter
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.