missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Polypropylene Round Bottom Test Tubes

Product Code. 10778371
Change view
Click to view available options
Capacity (Metric):
12 mL
Unit Size:
Pack of 900
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10778371 12 mL Pack of 900
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10778371 Supplier Greiner Bio-One Supplier No. 163270

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from polypropylene for excellent chemical and high temperature resistance. Greiner Bio-One™ Polypropylene Round Bottom Test Tubes are suitable for the storage of chemical and biological samples.

  • Free of detectable DNase, RNase, human DNA
  • Non-Pyrogenic, non-cytotoxic
  • Diameter: 16.8mm; height: 100mm
  • Volume: 12 mL
  • White screw cap
TRUSTED_SUSTAINABILITY

Specifications

Closure Color White
Closure Material HDPE
Color Clear
Description 5000 x g: swinging bucket rotor 26000 x g: fixed angle rotor
Capacity (Metric) 12 mL
Material Polypropylene
Disposable Single-use
Sterility Non-sterile
Autoclavable Autoclavable (Without Cap)
Diameter (Metric) 16.8 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.