missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Test Tube Racks

Product Code. 10684042
Click to view available options
Holds:
Tubes (18 mm)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10684042

Brand: Kartell™ 0013100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Improve visability with a test tube rack specifially designed for titration work. Kartell™ Polypropylene Test Tube Rack uses an upstand support to hold the test tubes in place while keeping them visible at all times.

  • Specifically designed for titration work
  • Upstand support holds test tubes up
  • All the contents of the test tubes are visible all the time
  • Can withstand temperatures up to 120°C
  • Can be used in water baths

Specifications

Product Type Test Tube Rack
Color White
Holds Tubes (18 mm)
Material Polypropylene
Positions 9
For Use With (Application) Can be used in water baths
No. of Racks 9
Quantity 1 Pack
Size 220 x 55 x 65 mm
Temperature (Metric) Range 120°C max.
Dimensions (L x W x H) 220 x 55 x 65mm
Length (Metric) 220 mm
Height (Metric) 65 mm
Diameter (Metric) Opening 18 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.