missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Test Tube Rack

Product Code. 10208902 Shop All Bürkle Products
Change view
Click to view available options
Color:
White
Positions:
24
60
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Positions unitSize
10208902 White 60 Each
15101637 White 24 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10208902 Supplier Buerkle™ Supplier No. 96350021
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Universal test tube rack with retention system. Allows all test tubes to be emptied simultaneously. Suitable for test tubes in most standard diameters. Alphanumerically marked positions for specific identification of samples. Test tube rack with 24 storing positions without retention system.

  • PP, coloured, shatterproof
  • Steam sterilisable up to +121°C
  • Dimensions: 246 x 104 x 64 mm∣
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (16 mm)
Material Polypropylene
Positions 60
Dimensions (L x W x H) 246 x 104 x 64 mm
Width (English) 4.09 in.
Diameter (Metric) Opening 16 mm
Product Type Test Tube Rack
Width (Metric) 104 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.