missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Polypropylene tapes and dispenser kit, brown
Click to view available options
Color:
Brown
Description
Pistol grip dispensers with built-in brake. 25 micron brown tape. Acrylic adhesive.
- Roll width : 48mm
- Roll length : 66m
- Tape colour : Brown
- Number of rolls : 72
- Number of dispensers : 2
Specifications
Specifications
| Color | Brown |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction