missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tee-Connector Compression Fitting, polypropylene
missing translation for 'orderingAttributeHoverText'
For Use With:
1/2 in. tubing O.D.
1/4 in. tubing O.D.
1/8 in. tubing O.D.
3/8 in. tubing O.D.
missing translation for 'unitSize'
Pack of 10
Description
Assemble fittings to tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
- Excellent chemical resistance
- Rated to 220 psi maximum at 25 °C
- Usable from 0 to 100 °C
- Sterilization: Ethylene Oxide (ETO)
Specifications
Specifications
| Material | Polypropylene |
| For Use With | 1/2 in. tubing O.D. |
| Min. Operating Temperature (Metric) | 0°C |
| Packaging Quantity | 10 Pack |
| Port Size | 3/8 in. orifice; 2-7/32 x 1-19/32 in. |
| Maximum Pressure | 220 psi |
| Max. Operating Temperature (Metric) | 100°C |
| Product Type | Compression Fitting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction