missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Polypropylene String Wound Cartridge

Product Code. 11774939
Click to view available options
Flow Rate:
10 GPM
7 GPM
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11774939

Brand: Cole-Parmer™ 0151304

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Flow Rate 10 GPM
Material Polypropylene
Pore Size 50 μm
Quantity 1 Pack
Type String Wound Cartridge
Length (Metric) 254 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.