missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Straight Tubing Adapters

Product Code. 11878321 Shop All Brand Products
Click to view available options
For Use With:
3 to 5 mm I.D. and 6 to 10 mm I.D.
3 to 5 mm I.D. and 9 to 13 mm I.D.
6 to 10 mm I.D. and 9 to 13 mm I.D.
Overall Length (Metric):
55 mm
59 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11878321

Brand: BRAND™ 152610

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from polypropylene. BRAND™ Straight Tubing Adapters connect tubing of different diameters.

  • Manufactured from polypropylene
  • Connects tubing of different diameters
  • Translucent
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Overall Length (Metric) 55 mm
For Use With 3 to 5 mm I.D. and 9 to 13 mm I.D.
Packaging Quantity 10
Shape Straight
Color Translucent
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.