missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Bulkhead Panel Mount Hose Barb, Quick-Disconnect x Barb, Polypropylene

Product Code. 15297658
Click to view available options
:
Tubing Size: 0.5 in. ID
This item is not returnable. View return policy

Product Code. 15297658

Brand: Cole-Parmer™ 3130326

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cole-Parmer™ Bulkhead Panel Mount Hose Barb, Polypropylene is a high-flow, quick-disconnect coupler for easy and efficient operation.

  • High-flow quick-disconnect couplings consists of a body and an insert (order fitting halves separately).
  • Plug insert into coupling body to connect—fitting halves lock into place immediately.
  • To disconnect fitting halves, simply press the button on the coupling body.
  • All fitting bodies have 316 SS latch springs and EPDM seals

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Min. Operating Temperature (Metric) 0°C
Packaging Quantity 1 Pack
Tubing Size 0.5 in. ID
Sterilization Method Ethylene Oxide, Gamma
Maximum Pressure 60 psi
Vacuum Level Max: 698 mm HG
Max. Operating Temperature (Metric) 71°C
Product Type Bulkhead Panel Mount Hose Barb
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.