missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Plastic Straight Hose Connector
For connecting screw caps with bore. Lenz Laborglasinstrumente™ Plastic Straight Hose Connectors are made from polypropylene.
£11.98 - £107.06
Specifications
Product Type | Straight Hose Connection |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
For Use With | For screw caps with bore |
Packaging Quantity | 10 Pack |
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
12303379
|
Lenz Laborglasinstrumente™
01350001 |
GL18 |
£107.06
Pack of 10 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
12393369
|
Lenz Laborglasinstrumente™
01350000 |
GL14 |
£11.98
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- Autoclavable
- Available in two different thread sizes
- Silicone sealing
Specifications
Straight Hose Connection | |
Polypropylene | |
10 Pack |
Autoclavable | |
For screw caps with bore | |
Straight |