missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Polypropylene Storage Container
Description
- Professional food storage quality
- Lid styled for easy opening and resealing
- 100% airtight
- Clear polypropylene material
- Safe for dishwasher, microwave and fridge/freezer
Specifications
Specifications
| Capacity (Metric) | 1800 mL |
| Certifications/Compliance | 2002/72/EC, BSEN 1186:2002 |
| Closure Type | Snap-on Lid |
| Color | Clear |
| Material | Polypropylene |
| Shape | Square |
| For Use With (Application) | Storage |
| Includes | Snap-On Lid |
| Product Type | Storage Box |
| Quantity | 1 Each |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?