missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Standard Tubing Connectors, Plastic

Product Code. 10296752
Click to view available options
Tubing Size:
1.5mm O.D.
2.5mm O.D.
3.0mm O.D.
4.0mm O.D.
5.0mm O.D.
6.0mm O.D.
8.0mm I.D.
Shape:
Straight
T-shape
Y-shape
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10296752

Brand: Ismatec™ ISM562

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Variously sized and shaped tubing connectors. Ismatec™ Standard Tubing Connectors, Plastic are available in different plastic compositions.

  • Standard, non-reducing.
  • Designed for Ismatec™ pump tubing.
  • Available in different sizes, shapes, and compositions.

Specifications

Material Acetal Resin (POM, Polyoxymethylene)
For Use With For 8.0mm I.D. Tubing
Packaging Quantity 10/Pk.
Tubing Size 8.0mm I.D.
Shape Straight
Product Type Standard Tubing Connector
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato