missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Standard Joint Stopper
Description
Slightly tapered polypropylene bottle stoppers to help protect the contents of laboratory storage containers.
- Two stopper styles: square- and hexagonal-knob caps with a red core
- Provides a tight seal that helps prevent spills and evaporation
- Made of durable polypropylene for added resistance to chemicals and heat
- Autoclavable at 121°C (2 bar) according to DIN EN 285
Specifications
Specifications
| Description | Transparent with red core |
| Quantity | 1/Pk. |
| Standard Taper Joint | NS 10/19 |
| Autoclavable | Autoclavable |
| Color | Transparent, Red |
| Material | Polypropylene |
| Product Type | Standard Joint Stopper |
| Shape | Square Grip |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?