missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Stewart™ Gastronorm Polypropylene Storage Container

Product Code. 11398073
Change view
Click to view available options
Capacity (Metric):
13,000 mL
13,200 mL
1600 mL
20.3 L
27.3 L
4000 mL
5700 mL
6100 mL
8300 mL
900 mL
9400 mL
Dimensions (L x W x H):
176 x 108 x 104 mm (Exterior)
176 x 162 x 104 mm (Exterior)
265 x 162 x 154 mm (Exterior)
325 x 176 x 154 mm (Exterior)
325 x 265 x 104 mm
325 x 265 x 154 mm (Exterior)
354 x 325 x 154 mm (Exterior)
530 x 325 x 104 mm (Exterior)
530 x 325 x 150 mm (Exterior)
530 x 325 x 200 mm (Exterior)
530 x 325 x 69 mm (Exterior)
Unit Size:
Each
Product Code. Capacity (Metric) Dimensions (L x W x H) unitSize
11398073 900 mL 176 x 108 x 104 mm (Exterior) Each
11388073 1600 mL 176 x 162 x 104 mm (Exterior) Each
11378073 4000 mL 265 x 162 x 154 mm (Exterior) Each
11368073 5700 mL 325 x 176 x 154 mm (Exterior) Each
11358073 6100 mL 325 x 265 x 104 mm Each
11348073 9400 mL 325 x 265 x 154 mm (Exterior) Each
11338073 13,000 mL 354 x 325 x 154 mm (Exterior) Each
11318073 8300 mL 530 x 325 x 69 mm (Exterior) Each
11328073 13,200 mL 530 x 325 x 104 mm (Exterior) Each
12338318 20.3 L 530 x 325 x 150 mm (Exterior) Each
15289355 27.3 L 530 x 325 x 200 mm (Exterior) Each
11 options
This item is not returnable. View return policy

Product Code. 11398073

Brand: Azpack™ 11398073

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Keeps ingredients fresh and organized. Azpack™ Stewart™ Gastronorm Polypropylene Storage Container includes six pairs of different colored removable identiclips that fit the base and lid to help prevent cross-contamination.

  • Standardised stacking containers
  • Up to 90% nestability for efficient storage when not in use
  • Identiclip on both base and lid to help identify contents
  • Twelve colour coded clips with each container
  • Area for storage information
  • Designed for 100% airtight storage
  • Clear panels for easy identification of contents
  • Easy to read measurements on clear panels
  • Microwave and dishwasher safe up to 100°C
  • Freezer safe to –40°C

Spezifikation

Capacity (Metric) 900 mL
Color Clear
Material Plastic
Shape Rectangular
For Use With (Application) Storage
Includes Six Pairs of Different Colored Removable Identiclips to Fit the Base and Lid
Mounting Type Stackable
Product Type Storage Box
Quantity 1 Each
Temperature Range (Metric) -40°C to +110°C
Dimensions (L x W x H) 176 x 108 x 104 mm (Exterior)
Length (Metric) 108 mm
Length (Metric) Interior 153 mm
Width (Metric) 176 mm
Width (Metric) Interior 85 mm
Height (Metric) 100 mm
Height (Metric) Interior 94 mm
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.