missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Stewart™ Gastronorm Polypropylene Storage Container
Click to view available options
Capacity (Metric):
13,000 mL
13,200 mL
1600 mL
20.3 L
27.3 L
4000 mL
5700 mL
6100 mL
8300 mL
900 mL
9400 mL
Dimensions (L x W x H):
176 x 108 x 104 mm (Exterior)
176 x 162 x 104 mm (Exterior)
265 x 162 x 154 mm (Exterior)
325 x 176 x 154 mm (Exterior)
325 x 265 x 104 mm
325 x 265 x 154 mm (Exterior)
354 x 325 x 154 mm (Exterior)
530 x 325 x 104 mm (Exterior)
530 x 325 x 150 mm (Exterior)
530 x 325 x 200 mm (Exterior)
530 x 325 x 69 mm (Exterior)
Unit Size:
Each
Description
- Standardised stacking containers
- Up to 90% nestability for efficient storage when not in use
- Identiclip on both base and lid to help identify contents
- Twelve colour coded clips with each container
- Area for storage information
- Designed for 100% airtight storage
- Clear panels for easy identification of contents
- Easy to read measurements on clear panels
- Microwave and dishwasher safe up to 100°C
- Freezer safe to –40°C
Specifications
Specifications
| Capacity (Metric) | 4000 mL |
| Color | Clear |
| Material | Plastic |
| Shape | Rectangular |
| For Use With (Application) | Storage |
| Includes | Six Pairs of Different Colored Removable Identiclips to Fit the Base and Lid |
| Mounting Type | Stackable |
| Product Type | Storage Box |
| Quantity | 1 Each |
| Temperature Range (Metric) | -40°C to +110°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction