missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Stewart™ Gastronorm Polypropylene Storage Container

Product Code. 11368073
Click to view available options
Capacity (Metric):
13,000 mL
13,200 mL
1600 mL
20.3 L
27.3 L
4000 mL
5700 mL
6100 mL
8300 mL
900 mL
9400 mL
Dimensions (L x W x H):
176 x 108 x 104 mm (Exterior)
176 x 162 x 104 mm (Exterior)
265 x 162 x 154 mm (Exterior)
325 x 176 x 154 mm (Exterior)
325 x 265 x 104 mm
325 x 265 x 154 mm (Exterior)
354 x 325 x 154 mm (Exterior)
530 x 325 x 104 mm (Exterior)
530 x 325 x 150 mm (Exterior)
530 x 325 x 200 mm (Exterior)
530 x 325 x 69 mm (Exterior)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11368073

Brand: Azpack™ 11368073

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Keeps ingredients fresh and organized. Azpack™ Stewart™ Gastronorm Polypropylene Storage Container includes six pairs of different colored removable identiclips that fit the base and lid to help prevent cross-contamination.

  • Standardised stacking containers
  • Up to 90% nestability for efficient storage when not in use
  • Identiclip on both base and lid to help identify contents
  • Twelve colour coded clips with each container
  • Area for storage information
  • Designed for 100% airtight storage
  • Clear panels for easy identification of contents
  • Easy to read measurements on clear panels
  • Microwave and dishwasher safe up to 100°C
  • Freezer safe to –40°C

Specifications

Capacity (Metric) 5700 mL
Color Clear
Material Plastic
Shape Rectangular
For Use With (Application) Storage
Includes Six Pairs of Different Colored Removable Identiclips to Fit the Base and Lid
Mounting Type Stackable
Product Type Storage Box
Quantity 1 Each
Temperature Range (Metric) -40°C to +110°C
Dimensions (L x W x H) 325 x 176 x 154 mm (Exterior)
Length (Metric) 176 mm
Length (Metric) Interior 302 mm
Width (Metric) 325 mm
Width (Metric) Interior 153 mm
Height (Metric) 150 mm
Height (Metric) Interior 144 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.