missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Sputum Collection Container

Product Code. 10469972
Click to view available options
Capacity (Metric):
30 to 55 mL
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 10469972

Brand: Kartell™ 0059700

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured with polypropylene for chemical resistance and durability. Kartell™ Sputum Collection Containers are ideal for the storage, collection and transportation of specimens.

  • Autoclavable
  • Leakproof lid
  • Ideal for stoage, collection and transportation of specimens
  • CE-IVD approved

Specifications

Material Polypropylene
Capacity (Metric) 30 to 55 mL
Certifications/Compliance CE and IVD
Closure Size 57 mm
Diameter (Metric) Mouth: 52.1 mm, Bottom: 45 mm
Height (Metric) 34.1 mm
No. per Pack 500/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.