missing translation for 'onlineSavingsMsg'
Learn More

Polypropylene Snap Secure Containers with Cap

Product Code. 12918707
Change view
Click to view available options
Capacity (Metric):
530 mL
Unit Size:
Pack of 70
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12918707 530 mL Pack of 70
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12918707 Supplier S Murray SAMCO Supplier No. P205/53+P605/45
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 70 Pk.
Capacity (Metric) 530 mL
Color White
Product Type Snap Secure Container
Material Polypropylene
For Use With (Application) Tablets and Powder
Height (Metric) 132 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.