missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Polypropylene Snap Ring Vial
Brand: Wheaton™ W225187
204.25 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : A0
Additional Details : Weight : 0.28100kg
Specifications
Clear | |
Polypropylene | |
Snap cap/crimp seal | |
Conical | |
Crimp Seal or Snap Cap | |
1000 Pk. |
12 mm | |
0.5 mL | |
1000 | |
Aluminum, Plastic | |
32 mm | |
11 mm |